O-ring Freudenberg Sealing Technologies 448072

O-ring nitrilgummi (NBR)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:448072
Rubix:198991
Produsent:448072
brand logo

Teknisk sammendrag

Inner diameter77.2 mm
Tversnitt - diameter5.7 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 77.2 X 5.7 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 77,20 5,70 72 NBR 872

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt8,033 g
Inner diameter77.2 mm
Tversnitt - diameter5.7 mm
Materialenbr
Landhårdhet A72 Shore
Antall elementer1
793,96 kr Eks. mva
/ stykk
992,45 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel