O-ring Freudenberg Sealing Technologies OR 155,00 5,00 72 NBR 872
O-ring nitrilgummi (NBR)
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:OR 155,00 5,00 72 NBR 872
Rubix:198970
Produsent:447900

Dokumenter
Produktinformasjon : O-Ring 155 X 5 mm 72 NBR 872
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 155,00 5,00 72 NBR 872
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 11,929 g |
|---|---|
| Inner diameter | 155 mm |
| Tversnitt - diameter | 5 mm |
| Materiale | nbr |
| Landhårdhet A | 72 Shore |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
895,51 kr Eks. mva
/ stykk
1 119,39 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel