O-ring Freudenberg Sealing Technologies 446547

O-ring nitrilgummi (NBR)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:446547
Rubix:198693
Produsent:446547
brand logo

Teknisk sammendrag

Inner diameter18 mm
Tversnitt - diameter1 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 18 X 1 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 18,00 1,00 72 NBR 872

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt0,057 g
Inner diameter18 mm
Tversnitt - diameter1 mm
Materialenbr
Landhårdhet A72 Shore
Antall elementer1
137,08 kr Eks. mva
/ stykk
171,35 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel