O-ring Freudenberg Sealing Technologies 446139

O-ring nitrilgummi (NBR)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:446139
Rubix:198611
Produsent:446139
brand logo

Teknisk sammendrag

Inner diameter25.07 mm
Tversnitt - diameter2.62 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 25.07 X 2.62 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 25,07 2,62 72 NBR 872

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt0,567 g
Inner diameter25.07 mm
Tversnitt - diameter2.62 mm
Materialenbr
Landhårdhet A72 Shore
Antall elementer1
186,42 kr Eks. mva
/ stykk
233,02 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel