O-ring Freudenberg Sealing Technologies OR 20,00 2,00 88 NBR 156

O-ring nitrilgummi (NBR)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:OR 20,00 2,00 88 NBR 156
Rubix:198012
Produsent:60148
brand logo

Teknisk sammendrag

Inner diameter20 mm
Tversnitt - diameter2 mm
Materialenbr
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 20 X 2 mm 88 NBR 156


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 20,00 2,00 88 NBR 156

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt0,282 g
Inner diameter20 mm
Tversnitt - diameter2 mm
Materialenbr
Landhårdhet A88 Shore
Antall elementer1
16,33 kr Eks. mva
/ stykk
20,41 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel