O-ring Freudenberg Sealing Technologies OR 10,00 2,50 70 NBR 33002
O-ring nitrilgummi (NBR)
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:OR 10,00 2,50 70 NBR 33002
Rubix:6397529
Produsent:40303134



Dokumenter
Produktinformasjon : O-Rings 10 X 2.5 mm 70 NBR NB701809
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 0,239 g |
|---|---|
| Inner diameter | 10 mm |
| Tversnitt - diameter | 2.5 mm |
| Materiale | nbr |
| Landhårdhet A | 70 Shore |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
9,78 kr Eks. mva
/ stykk
12,23 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
