O-ring Freudenberg Sealing Technologies OR 12,30 X 2,40 72 NBR 872


O-ring NBR

Referanser
freudenberg sealing technologies:OR 12,30 X 2,40 72 NBR 872
rubix:198274
produsent:444910
Teknisk sammendrag
Inner diameter12.3 mm
Tversnitt - diameter2.4 mm
MaterialeNBR
Se alle karakteristika

Produktinformasjon : O-Ring 12.3 X 2.4 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 12,30 2,40 72 NBR 872

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Inner diameter12.3 mm
Tversnitt - diameter2.4 mm
MaterialeNBR
Landhårdhet A72 Shore
Vis UNSPSC/ECL@SS
69,91 kr Eks. mva
/ stykk
87,39 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel