O-ring Freudenberg Sealing Technologies 449590
O-ring fluor-gummi (FKM)
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:449590
Rubix:199450
Produsent:449590

Dokumenter
Produktinformasjon : O-Ring 80 X 5 mm 80 FKM 610
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 80,00 5,00 80 FKM 610
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 10,999 g |
|---|---|
| Inner diameter | 80 mm |
| Tversnitt - diameter | 5 mm |
| Materiale | fkm/fpm |
| Landhårdhet A | 80 Shore |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
