O-ring Freudenberg Sealing Technologies OR 44,04 3,53 80 FKM 610
O-ring fluor-gummi (FKM)
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:OR 44,04 3,53 80 FKM 610
Rubix:199212
Produsent:449534


Teknisk sammendrag
| Inner diameter | 44.04 mm |
|---|---|
| Tversnitt - diameter | 3.53 mm |
| Materiale | fkm/fpm |
Dokumenter
Produktinformasjon : O-Ring 44.04 X 3.53 mm 80 FKM 610
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 44,04 3,53 80 FKM 610
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 3,068 g |
|---|---|
| Inner diameter | 44.04 mm |
| Tversnitt - diameter | 3.53 mm |
| Materiale | fkm/fpm |
| Landhårdhet A | 80 Shore |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
990,15 kr Eks. mva
/ stykk
1 237,69 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel