O-ring Freudenberg Sealing Technologies 449487
O-ring fluor-gummi (FKM)
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:449487
Rubix:199173
Produsent:449487

Dokumenter
Produktinformasjon : O-Ring 26 X 2 mm 80 FKM 610
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 26,00 2,00 80 FKM 610
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 0,58 g |
|---|---|
| Inner diameter | 26 mm |
| Tversnitt - diameter | 2 mm |
| Materiale | fkm/fpm |
| Landhårdhet A | 80 Shore |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
414,23 kr Eks. mva
/ stykk
517,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel