O-ring Freudenberg Sealing Technologies 449396

O-ring fluor-gummi (FKM)

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:449396
Rubix:199097
Produsent:449396
brand logo

Teknisk sammendrag

Inner diameter8 mm
Tversnitt - diameter2.5 mm
Materialefkm/fpm
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 8 X 2.5 mm 80 FKM 610


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 8,00 2,50 80 FKM 610

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt0,34 g
Inner diameter8 mm
Tversnitt - diameter2.5 mm
Materialefkm/fpm
Landhårdhet A80 Shore
Antall elementer1
304,29 kr Eks. mva
/ stykk
380,36 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel