O-ring Freudenberg Sealing Technologies OR 69,44 X 3,53 70 EPDM 281


O-ring EPDM

Referanser
freudenberg sealing technologies:OR 69,44 X 3,53 70 EPDM 281
rubix:198989
produsent:448051
Teknisk sammendrag
Inner diameter69.44 mm
Tversnitt - diameter3.53 mm
MaterialeEPDM
Se alle karakteristika

Produktinformasjon : O-Ring 69.44 X 3.53 mm 70 EPDM 281


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case EPDM. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Inner diameter69.44 mm
Tversnitt - diameter3.53 mm
MaterialeEPDM
Landhårdhet A70 Shore
Vis UNSPSC/ECL@SS
122,25 kr Eks. mva
/ stykk
152,81 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel