O-ring Freudenberg Sealing Technologies OR 3,68 1,78 70 EPDM 281
O-ring EPDM-gummi
Se teknisk informasjonSe dokumenterReferanser
Freudenberg Sealing Technologies:OR 3,68 1,78 70 EPDM 281
Rubix:199411
Produsent:49003904




Teknisk sammendrag
| Inner diameter | 3.68 mm |
|---|---|
| Tversnitt - diameter | 1.78 mm |
| Materiale | epdm |
Dokumenter
Produktinformasjon : O-Ring 3.68 X 1.78 mm 70 EPDM 281
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 3,68 1,78 70 EPDM 281
Egenskaper
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case EPDM. All catalogue materials for o-rings are specified and certified.
Teknisk informasjon
Egenskaper
| Vekt | 0,047 g |
|---|---|
| Inner diameter | 3.68 mm |
| Tversnitt - diameter | 1.78 mm |
| Materiale | epdm |
| Landhårdhet A | 70 Shore |
| Antall elementer | 1 |
Vis UNSPSC/ECL@SS
3,11 kr Eks. mva
/ stykk
3,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel