O-ring Freudenberg Sealing Technologies 446545

O-ring EPDM-gummi

Se teknisk informasjonSe dokumenter

Referanser

Freudenberg Sealing Technologies:446545
Rubix:198692
Produsent:OR 40,64 X 5,33 70 EPDM 281
brand logo

Teknisk sammendrag

Inner diameter40.64 mm
Tversnitt - diameter5.33 mm
Materialeepdm
Se alle karakteristika

Dokumenter

Produktinformasjon : O-Ring 40.64 X 5.33 mm 70 EPDM 281


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 40,64 5,33 70 EPDM 281

Egenskaper

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case EPDM. All catalogue materials for o-rings are specified and certified.

Teknisk informasjon


Egenskaper
Vekt3,573 g
Inner diameter40.64 mm
Tversnitt - diameter5.33 mm
Materialeepdm
Landhårdhet A70 Shore
  • Tilgjengelig – Leveringsdato på forespørsel