Spor kulelager NSK 6311DDU, Ytter diameter (inch): 120 mm | Bredde: 29 mm | Inner diameter: 55 mm

NSK Sporkulelager 6311-serien

Se teknisk informasjon

Referanser

NSK:6311DDU
Rubix:147155
Produsent:6311DDU N
EAN:00029176065842
brand logo

Teknisk sammendrag

Inner diameter55 mm
Ytter diameter (inch)120 mm
Bredde29 mm
Se alle karakteristika

Produktinformasjon : 6311DDUCM D EEMS5 NSK


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Egenskaper

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Bruksområder

Multiple uses. Suitable for high to very high speeds.

Teknisk informasjon


Egenskaper
Inner diameter55 mm
Ytter diameter (inch)120 mm
Bredde29 mm
Pakningto gummipakninger
Type lagerklaringcm
Serie6311..
Materialebearing steel
Husstål
Hastighetsbegrensning4000 rpm
Prseisjonp0 (normal / abec 1)
Basic static load, radial - C0r44500 N
Basic dynamic load, radial - Cr75000 N
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier