Spor kulelager NSK 6008DDU7C3EX28, Ytter diameter (inch): 68 mm | Bredde: 15 mm | Inner diameter: 40 mm
NSK Sporkulelager 6008-serien
Se teknisk informasjonReferanser

Produktinformasjon : 6008DDU7C3EX28 ENSS5 NSK
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Egenskaper
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Bruksområder
Teknisk informasjon
| Vekt | 200 g |
|---|---|
| Inner diameter | 40 mm |
| Ytter diameter (inch) | 68 mm |
| Bredde | 15 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | c3 |
| Serie | 6008.. |
| Materiale | bearing steel |
| Hus | stål |
| Hastighetsbegrensning | 6000 rpm |
| Prseisjon | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16800 N |
- Tilgjengelig – Leveringsdato på forespørsel
