Presisjonslager / spindel lager NSK 7215CTRSULP3, Inner diameter: 75 mm | Ytter diameter (inch): 130 mm | Bredde: 25 mm
NSK presisjons vinkelkontaktkulelager 7215-serien
Se teknisk informasjonReferanser



Produktinformasjon : 7215CTRSULP3 R 5 NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Egenskaper
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in varilous contact angles to suit the application degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Bruksområder
Teknisk informasjon
| Vekt | 1190 g |
|---|---|
| Inner diameter | 75 mm |
| Ytter diameter (inch) | 130 mm |
| Bredde | 25 mm |
| Pakning | åpen |
| Serie | 7215c.. |
| Materiale | bearing steel |
| Hus | fenolharpiks |
| Prseisjon | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 87000 N |
- Tilgjengelig – Leveringsdato på forespørsel
