Presisjonslager / spindel lager NSK 7910CTRSULP3, Inner diameter: 50 mm | Ytter diameter (inch): 72 mm | Bredde: 12 mm

NSK Precision Angular Contact: 7910 Series

Se teknisk informasjon

Referanser

NSK:7910CTRSULP3
Rubix:514485
Produsent:7910CTRSULP3 N
EAN:00029176619069
brand logo

Teknisk sammendrag

Inner diameter50 mm
Ytter diameter (inch)72 mm
Bredde12 mm
Se alle karakteristika

Produktinformasjon : 7910CTRSULP3 R 5 NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Egenskaper

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Bruksområder

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Teknisk informasjon


Egenskaper
Vekt129 g
Inner diameter50 mm
Ytter diameter (inch)72 mm
Bredde12 mm
Pakningåpen
Serie7910c..
Materialebearing steel
Husfenolharpiks
Prseisjonp4s (super precision: iso class 4 dimensional / iso class 2 running)
Basic static load, radial - C0r15000 N
Basic dynamic load, radial - Cr17700 N
2 706,76 kr Eks. mva
/ stykk
3 383,45 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier