Bore Roebuck 866780

Multi-x multi-material drill

Se teknisk informasjonSe dokumenter

Referanser

Roebuck:866780
Rubix:6334067
EAN:3660338208614
MULTI-X MULTI-MATERIAL DRILL Drilling diameter mm 10

Teknisk sammendrag

Total lengde120 mm
Borre diameter10 mm
Lengde på kutt80 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : MULTIX MULTIMAT DRILL 10 MM CYLINDRICAL TAIL


Multipurpose drill bit. Adapted for drilling most material technologies during maintenance. “Multi-X” technology enables work on most materials (concrete, masonry units, roof tiling, eternit, multilayer materials, ceramic, tiling, wood, plastic, aluminum, plastic sheeting). The carbide insert, with its centring point, allows holes to be made easily. 118° angle insert allows for better transmission when rotary drilling or percussion drilling . The "MULTI-X"'s 4 sided grinding mechanism allows quick penetration of material. Made in France.

Egenskaper

Versatile

Teknisk informasjon


Egenskaper
Total lengde120 mm
Borre diameter10 mm
Lengde på kutt80 mm
Hus materialestål
Type halesylindrisk
208,38 kr Eks. mva
/ stykk
260,48 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel