Kabelrulle Spartex 843433


Ms 15 electric cable reel 1.5 mm2

Referanser
spartex:843433
rubix:6296608
ean:3660338063688
842817
Teknisk sammendrag
Spenning [V]250 V
Lengde25 m
Antall uttak4

Produktinformasjon : Kabeltrommel 3x1,5mm2 25mtr - 843433 - Spartex


Equipped with 4 clamshell plugs: 2P + T-16A -250 Volts .
Overmolded Plug: 16A-250 Volts .
Device power supply: Class 1 or 2. .
Protection rating: IP 44 - standard NFEN 60529 - Flap and socket blocker. .
Standardised cable: H07RNF Insulated at 700 volts .
Integrated thermal cutoff. .
Maximum available power: 3000 Watts rolled out at 230 volts, .
1000 Watts rolled up at 230 volts .
Type of current: Alternative 50 Hz-250Volts .
Ergonomic insulating handle .
Directions for use: Do not exceed maximum admissible load. .
A winder is used, completely un-wound. Standards: NFEN 61242 - A11 / NFC 61314

Teknisk informasjon


Egenskaper
Spenning [V]250 V
Lengde25 m
Antall uttak4
Vis UNSPSC/ECL@SS
1 853,45 kr Eks. mva
/ stykk
2 316,81 kr Inkl. mva
  • Tilgjengelig