Referanser
Gedore:761-05
Rubix:6031421
Produsent:1196650
EAN:4002805918319


Teknisk sammendrag
| Tiltrekkingsmoment, minimum | 1 N.m |
|---|---|
| Tiltrekkingsmoment, maks | 5 N.m |
| Firkantet adapter | 1/4 '' |
Produktinformasjon : MOMENTNØKKEL TSP SLIPPER 1/4'', 1-5Nm - 761-05 - 1196650 - GEDORE
Torque wrench TSP SLIPPER 1/4", 1-5 Nm Use: Controlled screw tightening in the range 1 - 10 N·m Ideal for assembly work where controlled tightening with low torque values is required (e.g. electronic hardware sector, precision mechanics etc.) Features: Pre-set production torque wrench - without scale 1/4" square drive with ball locking device With integrated ratchet-function for controlled clockwise tightening Working accuracy: +/- 6 % tolerance of the set torque Acc. to DIN EN ISO 6789, traceable to national standards Precision mechanism slips very noticeably and audibly ("click") when the pre-set value is reached - over-tightening is not possible Automatic resetting to the starting position 2 models in the range 1 N·m to 10 N·m Extremely lightweight yet robust and corrosion-resistant construction design Very convenient non-slip rubber handgrip EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request) Scope of delivery: Torque wrench type TSP SLIPPER Adjusting tool for changing the pre-set torque value Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Teknisk informasjon
Egenskaper
| Vekt | 190 g |
|---|---|
| Tiltrekkingsmoment, minimum | 1 N.m |
| Tiltrekkingsmoment, maks | 5 N.m |
| Firkantet adapter | 1/4 '' |
| Lengde | 185 mm |
| Vekt | 0.19 kg |
| Festemåte | 6.3 mm |
| Type | momentnøkkel |
Vis UNSPSC/ECL@SS
3 931,97 kr Eks. mva
/ stykk
4 914,96 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel