Referanser
Bahco:8905-TM
Rubix:428036
EAN:7314150125470


Teknisk sammendrag
| Klem moment | 260 N.m |
|---|---|
| Inngangs firkant | 1/2 '' |
| Utgangs firkant | 3/4 '' |
Produktinformasjon : Momentfor.1/2-3/4 5:1 Mx1300Nm
Range covers, max output torque up to 2,700 N·m
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Supplied with straight and offset reaction arms
Supplied in a portable blow mould case
Made in the UK
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Supplied with straight and offset reaction arms
Supplied in a portable blow mould case
Made in the UK
Egenskaper
Hand Torque Multiplier with Offset and Straight Reaction Arms
Teknisk informasjon
Egenskaper
| Vekt | 7190 g |
|---|---|
| Klem moment | 260 N.m |
| Inngangs firkant | 1/2 '' |
| Utgangs firkant | 3/4 '' |
| Vekt | 3.7 kg |
| Diameter | 108 mm |
| Lengde | 210 mm |
Vis UNSPSC/ECL@SS
24 903,57 kr Eks. mva
/ stykk
31 129,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel