Sirkelsag Metabo 602540000


Mitre Saw

Referanser
metabo:602540000
rubix:339376
ean:4007430247360
Teknisk sammendrag
Spenning [V]220/240 V
Kutte dybde92 mm
Hastighet4500 rpm
Se alle karakteristika

Produktinformasjon : KAPP/ GJÆRINGSSAG KGS 254 M - 602540000 - METABO


Egenskaper

•Sliding function for wide work pieces|•Compact light weight, suitable also for one-handed transport|•Robust die-cast aluminium design for the highest demands|•Easy transport thanks to ergonomically-designed handles and saw head lock|•Effective dust extraction via integrated dust scoop|•Fast and precise setting of common angles using stop points|•Laser for exact display of the cutting line (mains powered, no batteries required)|•Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath|•Bright LED work light for illumination of the cutting line (mains powered, no batteries required)|•Sliding high rear fence profiles for safe sawing|•Material clamp for secure fixing of the work piece from the top or front|•Depth guide for easy creation of grooves|•Saw head can be inclined to the left, with additional angle range for undercuts|•All scales and operating elements are visible from the working position and can be operated intuitively|•Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required

Teknisk informasjon


Egenskaper
Spenning [V]220/240 V
Kutte dybde92 mm
Hastighet4500 rpm
Motor effekt [kW]1800 W
Vekt45367 kg
Dimensjoner (HxLxB)515x790x515 mm
Høyde515 mm
Lengde790 mm
Bredde515 mm
Vis UNSPSC/ECL@SS
6 534,73 kr Eks. mva
/ stykk
8 168,41 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel