Referanser
Norton:78072764494
Rubix:6379748
EAN:8719362317078

Produktinformasjon : FLD FDTF 125x22 MIT120 NOR P60 ALU - 78072764494 - NORTON
The Norton Alu Mesh flap disc is specially formulated to offer the best abrasive performance on aluminum and non-ferrous metals.
Egenskaper
Mesh structure for high cutting rate and heat reduction for better finishing. Better performance for reduced disc consumption.
Teknisk informasjon
Egenskaper
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Form | conical |
| Korn | 60 |
Vis UNSPSC/ECL@SS
902,50 kr Eks. mva
/ 10 stykk
1 128,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
