Miniatyr kulelager PTN 685-2Z, Ytter diameter (inch): 11 mm | Bredde: 5 mm | Inner diameter: 5 mm
Miniatyr dypt sporkulelager
Se teknisk informasjonSe dokumenterReferanser
PTN:685-2Z
Rubix:6368340
Produsent:894011
EAN:3660338464652



Dokumenter
Produktinformasjon : Miniature Deep Groove Ball Bearing 685-ZZ PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Egenskaper
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Bruksområder
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 5 mm |
|---|---|
| Ytter diameter (inch) | 11 mm |
| Bredde | 5 mm |
| Pakning | to metallskjold |
| Type lagerklaring | cn |
| Hus | stål |
| Serie | miniature |
| Materiale | chrome steel |
| Vekt | 1.85 g |
| Hastighetsbegrensning | 45000 rpm |
| Basic static load, radial - C0r | 280 N |
| Basic dynamic load, radial - Cr | 710 N |
Vis UNSPSC/ECL@SS
96,60 kr Eks. mva
/ 10 stykk
120,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
