HTD Tannrem Gates MPCC 8M 608 11.2 SPL

Mini Poly Chain GT Carbon Synchronous Belt

Se teknisk informasjon

Referanser

Gates:MPCC 8M 608 11.2 SPL
Rubix:103183
Produsent:927001034
EAN:5414465637452

Teknisk sammendrag

Profil8m
Effektiv lengde608 mm
Belte bredde11.2 mm
Se alle karakteristika

Produktinformasjon : MPCC 8M 608 11.2 SPL MINI POLYCHAIN® CARBON - GATES


This compact polyurethane synchronous belt opens up new opportunities in the design of conveyor drives and is an alternative to roller chains. Poly Chain® GT Carbon™ does not require lubrication or tensioning and is characterised by low noise levels even at high transport speeds. The special construction is highly resistant to aggressive influences such as dust, oil and chemicals.

Egenskaper

•Cut Maintenance and downtime
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys

Teknisk informasjon


Egenskaper
Profil8m
Effektiv lengde608 mm
Belte bredde11.2 mm
Materialepolyuretan
Deling8 mm
Antall tenner76
2 512,29 kr Eks. mva
/ stykk
3 140,36 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel