Referanser
Facom:MOD.MT1
Rubix:6274830
EAN:3148517288515



Produktinformasjon : Tang Modul Micro Tech - MOD.MT1 - Facom
Micro-Tech® plier module
- Including:
- 402.MT: Extra-long-nosed pliers.
- 405.MT: Compact axial cutting pliers.
- 405.12MT: Power axial cutting pliers.
- 406.MT: Flush wire cutters.
- 406.8MT: Thin flush wire cutters.
- 433.LMT: Half-round nose pliers 45
- Thermoformed tray PL.612.
Weight: 650 g. Model MOD.MT1
- Including:
- 402.MT: Extra-long-nosed pliers.
- 405.MT: Compact axial cutting pliers.
- 405.12MT: Power axial cutting pliers.
- 406.MT: Flush wire cutters.
- 406.8MT: Thin flush wire cutters.
- 433.LMT: Half-round nose pliers 45
- Thermoformed tray PL.612.
Weight: 650 g. Model MOD.MT1
Egenskaper
Micro-Tech 6-plier module
Number of pieces: 6
Model: MOD.MT1
Including: 405.MT
405.12MT
406.MT
406.8MT
402.MT
433.LMT. Thermoformed tray PL.612. Weight: 0.650 kg.
Number of pieces: 6
Model: MOD.MT1
Including: 405.MT
405.12MT
406.MT
406.8MT
402.MT
433.LMT. Thermoformed tray PL.612. Weight: 0.650 kg.
Teknisk informasjon
Egenskaper
| Vekt | 719 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 424x181x42 mm |
| Vekt emballert | 683 g |
| Antall elementer | 6 |
| Materiale | thermoformed tray |
| Høyde | 40 mm |
| Bredde | 418 mm |
| Dybde | 175 mm |
Vis UNSPSC/ECL@SS
3 923,86 kr Eks. mva
/ stykk
4 904,83 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
