Taper bøsning - Metrisk boring Sati 3020040


Metric Taper Bushes

Referanser
sati:3020040
rubix:107112
Teknisk sammendrag
Konisk gjennomføring3020
Maskineringsdiameter40 mm
Se alle karakteristika

Produktinformasjon : Taper bush 3020-40 mm


Taper bushes are the most convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws, thus allowing to save time and money on machining processes.

Applikasjoner

Chain sprockets, v-belt pulleys, timing belt pulleys, flexible couplings, HRC couplings, weld-on hubs

Teknisk informasjon


Egenskaper
Konisk gjennomføring3020
Maskineringsdiameter40 mm
Momentinnstilling90 N.m
Lengde på bøsning50.8 mm
MaterialeCast Iron
Vis UNSPSC/ECL@SS
338,50 kr Eks. mva
/ stykk
423,13 kr Inkl. mva
  • Tilgjengelig