Testbenk for momentkalibrering Stahlwille 52110092
Mekanisk lasttest-enhet
Se teknisk informasjonSe dokumenterReferanser
Stahlwille:52110092
Rubix:6184987
EAN:4018754155446



Dokumenter
Produktinformasjon : MEKANISK BETJENINGS INNRETNING 10-1.100Nm 7792 - 52110092 - STAHLWILLE
Measurement possible without moving the point of application of force. thanks to a specially designed force transmission system, mechanical loader no 7791 avoids the risk of the point of force application shifting during the calibration process. the lever below the test rail is actuated in a linear direction by the hand wheel acting on a spindle. the linear motion is translated into a rotary movement which acts on the transducer. the torque wrench to be calibrated remains in the same position throughout the calibration process. this prevents measuring errors caused by the point of force application being moved. thanks to a low-friction linear ball bearing, the torque wrench is automatically levelled as it is placed in the unit. a further linear ball bearing ensures the contact with the torque wrench is friction-free. the reduction in lateral forces acting on the transducer and in the friction on the point of contact with the torque wrench results in a corresponding reduction in mismeasurement
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 323x722x1669 mm |
|---|---|
| Vekt | 57000 g |
| Kapasitet | 1000 N.m |
| Vekt | 58 kg |
Vis UNSPSC/ECL@SS
80 702,92 kr Eks. mva
/ stykk
100 878,65 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
