HTD Tannrem Mecaline 1200.8M440

Mecaline HTD Timing Belt Sleeve 8M

Se teknisk informasjonSe dokumenter

Referanser

Mecaline:1200.8M440
Rubix:6398154
brand logo

Teknisk sammendrag

Profil8m
Effektiv lengde1200 mm
Belte bredde440 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : Tannrem HTD 1200 8M Sleeve (440)


Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards

Egenskaper

Temperature Range -20° to +100°C, Conditionally oil resistant

Bruksområder

Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys

Teknisk informasjon


Egenskaper
Profil8m
Effektiv lengde1200 mm
Belte bredde440 mm
Materialekloropren
Deling8 mm
Antall tenner150
38,18 kr Eks. mva
/ millimeter
47,72 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel