HTD Tannrem Mecaline 2200.8M440
Mecaline HTD Timing Belt Sleeve 8M
Se teknisk informasjonSe dokumenterReferanser
Mecaline:2200.8M440
Rubix:6398078
Produsent:894910
EAN:3660338473074

Dokumenter
Produktinformasjon : Tannrem HTD 2200 8M Sleeve (440)
Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards
Egenskaper
Temperature Range -20° to +100°C, Conditionally oil resistant
Bruksområder
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys
Teknisk informasjon
Egenskaper
| Profil | 8m |
|---|---|
| Effektiv lengde | 2200 mm |
| Belte bredde | 440 mm |
| Materiale | kloropren |
| Deling | 8 mm |
| Antall tenner | 275 |
Vis UNSPSC/ECL@SS
68,31 kr Eks. mva
/ millimeter
85,39 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
