HTD Tannrem Mecaline 345L440
Mecaline Classical Timing Belt Sleeve L Pitch
Se teknisk informasjonSe dokumenterReferanser
Mecaline:345L440
Rubix:6398209

Dokumenter
Produktinformasjon : Tannrem 345 L Sleeve (440)
Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards
Egenskaper
Temperature Range -20° to +100°C, Conditionally oil resistant
Bruksområder
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.
Teknisk informasjon
Egenskaper
| Profil | l |
|---|---|
| Effektiv lengde | 876.3 mm |
| Belte bredde | 440 mm |
| Materiale | kloropren |
| Deling | 9525 mm |
| Antall tenner | 92 |
Vis UNSPSC/ECL@SS
21,62 kr Eks. mva
/ millimeter
27,02 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
