Referanser
Brady:AMT-2-BLUE
Rubix:474347
Produsent:058220
EAN:0754473582203






Dokumenter
Produktinformasjon : 058220 - AMT-2-BLUE
Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways
Egenskaper
•Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface
Good chemical, oil and water resistance
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Quick application
Good chemical, oil and water resistance
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Quick application
Teknisk informasjon
Egenskaper
| Farge | blå |
|---|---|
| Lengde | 33 m |
| Bredde | 50 mm |
| Materiale | vinyl |
Vis UNSPSC/ECL@SS
276,23 kr Eks. mva
/ stykk
345,29 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
