Referanser
Pferd Tools:MKRK 50 A 100
Rubix:6015071
Produsent:44638100
EAN:4007220156995
Dokumenter
Produktinformasjon : MARMORERINGSRONDELL MKRK 50 A 100 - 44638100 - PFERD
The discs must be used with the matching marbling tool holder Water and oil resistant quality. Abrasive: Aluminium oxide A Special tools for marbling surfaces.
Egenskaper
- Highly flexible, enabling optimal adjustment to the contour
- High economic efficiency due to high abrasive performance and tool life
- The open structure and high flexibility of the non-woven material prevents tool clogging
Teknisk informasjon
Egenskaper
| Diameter | 50 mm |
|---|---|
| Korn | 100 |
Vis UNSPSC/ECL@SS
1 293,00 kr Eks. mva
/ 100 stykk
1 616,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel