Pakketape 3M 7100027389

Magic Tape

Se teknisk informasjon

Referanser

3M:7100027389
Rubix:6466237
Produsent:7100027389
EAN:03134375005920
brand logo

Produktinformasjon : Scotch Magic, transparent tape, 1 rull, 25 mm x 66 m - 7100027389 - 3M


Scotch® Magic™ Tape is the original invisible matte-finish tape to mend and repair all the little imperfections at home, school and the office. The sticky tape gives you a strong, secure, and permanent seal using trusted 3M adhesive technology that disappears on application. It has a easy-to-apply design and is photo-safe that doesn't dry out or yellow with age. Scotch® Magic™ Tape is available in a variety of widths and lengths, and fits a wide range of tape dispensers.

Teknisk informasjon


Egenskaper
4 799,16 kr Eks. mva
/ 36 stykk
5 998,95 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel