SETT med manuelle standard trådkuttere Dormer E5152NO2
Machine thread-cutters E515
Se teknisk informasjonReferanser
Dormer:E5152NO2
Rubix:6198276
EAN:7320760155622



Produktinformasjon : GJENGETAPP 2 inchx4.5 HSS BLANK ISO 529 - E5152NO2 - DORMER
HSS Machine thread-cutters for UNC thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
Teknisk informasjon
Egenskaper
| Antall elementer | 3 |
|---|---|
| Total lengde | 200 mm |
| Borre diameter | 35.5 mm |
| Firkantet adapter | 35.5 mm |
| Overflatebehandling | bright |
| Antall gjenger pr. tomme | 4.5 |
| Gjengediameter (tommer) | 2? '' |
| Hus materiale | hss |
| Gjengedybde | 60 mm |
Vis UNSPSC/ECL@SS
8 687,70 kr Eks. mva
/ stykk
10 859,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel