Referanser
Stahlwille:65682600
Rubix:6183906
EAN:4018754038206



Dokumenter
Produktinformasjon : GRIPETANG 6568 2 600 - 65682600 - STAHLWILLE
Egenskaper
•With particularly large clamping depth
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 19x155x600 mm |
|---|---|
| Vekt | 1372 g |
| Spiss form | lang |
| Klem kapasitet | 240 mm |
| Lengde | 600 mm |
| Kapasitet | 240 mm |
| Vekt | 1372 g |
| Type | wrench |
Vis UNSPSC/ECL@SS
1 379,91 kr Eks. mva
/ stykk
1 724,89 kr Inkl. mva
- Utsolgt
