Referanser
Abus:64TI/50KA6512
Rubix:6004118
EAN:4003318562068

Produktinformasjon : HENGELÅS ABUS 64TI/50 KA6512
Egenskaper
•The body of the lock is made of a special TITALIUM aluminium alloy - high security combined with low weight
Lock eye made of special steel with NANO PROTECT surface treatment for maximum corrosion resistance
Six-pin cylinder liner with paracentric groove
Double securing of the eye in the lock body
Chrome cylinder head
Extra large key head
Lock eye made of special steel with NANO PROTECT surface treatment for maximum corrosion resistance
Six-pin cylinder liner with paracentric groove
Double securing of the eye in the lock body
Chrome cylinder head
Extra large key head
Teknisk informasjon
Egenskaper
| Materiale/overflate finish | Aluminium |
|---|---|
| Modell | titalium 64 |
| Type | padlock |
| Sjakkeldiameter | 6 mm |
Vis UNSPSC/ECL@SS
187,68 kr Eks. mva
/ stykk
234,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel