Klinke Ganter GN 115-ST-24


Latches, with control elements, chrome stop ring

Referanser
ganter:GN 115-ST-24
rubix:6022359
produsent:115-ST-24
ean:4045525470323
Teknisk sammendrag
MaterialeZinc die-casting, stål , plastic
MonteringsformGN 115
FormST

Produktinformasjon : GN 115-ST-24 GANTER


The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.

Teknisk informasjon


Egenskaper
MaterialeZinc die-casting, stål , plastic
MonteringsformGN 115
FormST
Vis UNSPSC/ECL@SS
231,27 kr Eks. mva
/ stykk
289,09 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel