Laser avstandsmåler Bosch GLM 50 C


Laser avstandsmåler

Referanser
bosch:GLM 50 C
rubix:6159828
produsent:0601072C00
ean:3165140822909
Laser Measure GLM 50 C
Teknisk sammendrag
Scope50 m
Lengde45 mm

Produktinformasjon : Laseravstandsmåler GLM 50 C - Bosch 0601072C00


The ideal solution for measuring, memorizing and archiving with ease.

Egenskaper

Fast and efficient data transfer via Bluetooth
Great ease of use with improved control interface and swivel backlit color display
Extended features including a gap tracking feature and a 360 ° tilt sensor for angular measurements and simple upgrade applications
Simple exchange and intelligent presentation of measurement values through the GLM measure & document application. Android devices supported: smartphones and tablets from Android 4.0/iOS supported devices: iPhone 4S and higher, iPad (starting from 3rd generation), iPad Air (starting from 1st generation), iPad mini (starting from 1st generation)
Robust and reliable with ISO certification and IP 54 Protection Index
Automatic memorization of the last 30 measured values and a constant
The GLM floor plan application allows you to draw digital plans, import existing plans, modify them, and export the work result. Android supported devices: tablets starting from Android 4.0/iOS devices supported: iPad (starting from 3rd generation), iPad Air (starting from 1st generation), iPad mini (starting from 1st generation)

Teknisk informasjon


Egenskaper
Scope50 m
Lengde45 mm
Vis UNSPSC/ECL@SS
2 552,83 kr Eks. mva
/ stykk
3 191,04 kr Inkl. mva
  • Tilgjengelig