Dekk til brett SKF LAOS 09392


LAOS

Referanser
skf:LAOS 09392
rubix:6012735
ean:7316572678862
SKF SPOUT 12MM PURPLE LAOS 09392
Teknisk sammendrag
Lengde390 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : LAOS09392 STRETCH SPOUT LID PURPLE SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde390 mm
Bredde147 mm
For modellLAOS
Høyde235 mm
FargeLilla
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel