Dekk til brett SKF LAOS 09835


LAOS

Referanser
skf:LAOS 09835
rubix:6012721
ean:7316572678718
Teknisk sammendrag
Lengde390 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : LAOS09835 STRETCH SPOUT LID BLUE SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde390 mm
Bredde147 mm
For modellLAOS
Høyde235 mm
FargeBlå
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel