Dekk til brett SKF LAOS 09088


LAOS

Referanser
skf:LAOS 09088
rubix:6165098
ean:7316572679081
Teknisk sammendrag
Lengde320 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : SKF-LAOS09088


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde320 mm
Bredde147 mm
For modellLAOS
Høyde192 mm
FargeOransje
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel