Dekk til brett SKF LAOS 09774


LAOS

Referanser
skf:LAOS 09774
rubix:6012726
ean:7316572682067
Teknisk sammendrag
Lengde322 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : LAOS09774 STUMPY SPOUT LID RED SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde322 mm
Bredde147 mm
Høyde210 mm
FargeRød
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel