Dekk til brett SKF LAOS 64936


LAOS

Referanser
skf:LAOS 64936
rubix:6012699
ean:7316572682050
SKF SPOUT 25MM JAUNE LAOS 64936
Teknisk sammendrag
Lengde322 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : LAOS64936 STUMPY SPOUT LID YELLOW SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde322 mm
Bredde147 mm
For modellLAOS
Høyde210 mm
FargeGul
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel