Dekk til brett SKF LAOS 62451


LAOS

Referanser
skf:LAOS 62451
rubix:6012706
ean:7316572677834
Teknisk sammendrag
Lengde147 mm
Bredde147 mm
Se alle karakteristika

Produktinformasjon : LAOS62451 UTILITY LID YELLOW SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Teknisk informasjon


Egenskaper
Lengde147 mm
Bredde147 mm
Høyde121 mm
FargeGul
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel