Referanser
Knipex:97 21 215
Rubix:369533
EAN:4003773019688

Teknisk sammendrag
| Lengde | 230 mm |
|---|---|
| Min. krympekapasitet | 0.5 mm² |
| Maks. krympekapasitet | 6 mm² |
Produktinformasjon : Krympetang - 97 21 215 - Knipex
For cutting cables, stripping wires and crimping insulated and non-insulated terminals, connectors, and open connectors. Threaded holes for cutting copper or brass threaded bolts with M2.6 - M3-M3.5, M4 and M5. Screwed hinge for high stability and uniform movement. Special steel, highly resistant.
For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors. With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5. Bolted joint for higher stability and even movement. Special steel, high-strength
Teknisk informasjon
Egenskaper
| Lengde | 230 mm |
|---|---|
| Min. krympekapasitet | 0.5 mm² |
| Maks. krympekapasitet | 6 mm² |
| Vekt | 250 g |
Vis UNSPSC/ECL@SS
311,79 kr Eks. mva
/ stykk
389,74 kr Inkl. mva
- Tilgjengelig









