Krympetang Knipex 97 78 180

Krympetang

Se teknisk informasjon

Referanser

Knipex:97 78 180
Rubix:369682
EAN:4003773072003
brand logo

Teknisk sammendrag

Lengde180 mm
Min. krympekapasitet0.25 mm²
Maks. krympekapasitet16 mm²
Se alle karakteristika

Produktinformasjon : Crimping Pliers For End Sleeves (Ferrul) - 97 78 180 - Knipex


Light and slim design. Also as VDE version. Easy crimping due to optimised transmission ratio. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Improved leverage for 30% easier crimping. Light and slim design. Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. Special tool steel, forged, oil-hardened

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)185x54x28 mm
Vekt254 g
Lengde180 mm
Min. krympekapasitet0.25 mm²
Maks. krympekapasitet16 mm²
Vekt254 g
579,86 kr Eks. mva
/ stykk
724,83 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel