Kombinasjonstenger og multiverktøy Knipex 03 01 180
Kombinasjonstenger
Se teknisk informasjonSe dokumenterReferanser
Knipex:03 01 180
Rubix:368561
EAN:4003773013242



Dokumenter
Produktinformasjon : KOMBINASJONSTANG 0301-180
03 01 250 Combination Pliers
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 15.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 180x84x36 mm |
|---|---|
| Vekt | 216 g |
| Lengde | 180 mm |
Vis UNSPSC/ECL@SS
208,64 kr Eks. mva
/ stykk
260,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel