Referanser

Produktinformasjon : 146TSA/30 Twins B, 0050736 - 58830
A luggage lock secures your suitcase, travel bag and other bags from unauthorised opening and protects your belongings from opportunistic thieves on the train platform, at the airport or at bus stations. Especially for trips to the USA we recommend our combination lock 146TSA: This is because the US Transportation Security Administration (TSA) opens suitcases and other luggage, among other things, if something cannot be precisely defined during screening. Employees have generic keys that fit TSA bag locks. So your lock won’t be damaged. And each suitcase can be locked again and again as normal. The lock with plastic body and cable bracket is locked by a three-digit numerical code. It has an indicator that shows whether the lock has been opened using a TSA key.
Egenskaper
- Lock body made from plastic
- Shackle diameter 3 mm
- Individually resettable 3-digit code
- 146TSA: Visible red indicator at shackle: lock was opened by TSA
- To reset red indicator open lock and turn shackle by 360°
Teknisk informasjon
| Materiale/overflate finish | Plast |
|---|---|
| Bredde | 32 mm |
| Diameter | 3 mm |
| Vekt | 31 g |
- Tilgjengelig – Leveringsdato på forespørsel